Zoro Homepage

eFORCE(R) 56 V DC Battery Powered Leaf Blower, 549 cfm, 158 mph, Bare Tool

  • Mfr # DPB-2500BT

  • Zoro # G704851332


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
549 cfm
Maximum Air Speed
158 mph
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Charge Time
150 min to 75 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPB-2500BT
Zoro #
G704851332
UPC #
-
Country of Origin
Viet Nam

Details

Maximum Air Flow
549 cfm
Maximum Air Speed
158 mph
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Charge Time
150 min to 75 min
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower
Fuel Type
Battery
Speed Control
Variable
Vacuum Function
No
Number of Wheels
0
Included Charger
Yes
Run Time
9 min, 15 min, 90 min
Battery Amperage
2.5 Ah
Blowers and Vacuums Air Speed Range
151 mph
Includes
Bare Tool
Battery Voltage
56 V DC
Blowers and Vacuums Air Flow Range
526 cfm
Cordless Tool Battery Type
Li-Ion
Battery Number
LBP-56V250A; LBP-56V125A
Charger Replacement
LC-56V2AAB, LC-56V4AAB
Tool Series
X Series
Battery Model Number
LBP-56V125A, LBP-56V250A
Function
Blower
Charger Model Number
LC-56V2AAB; LC-56V4AAB
Battery Platform
eFORCE(R)
Throttle Location
Tube
Motor Type
Brushless
Number of Batteries to Operate
1
Equivalent Gas Engine Displacement
21.2 cc
Tool Weight
7.7 lbs
Speed Settings
Variable

Description

Battery-Powered Handheld Leaf Blower, Power Source Cordless, Battery Platform eFORCE(R), Maximum Air Flow 549 cfm, Maximum Air Speed 158 mph, Function Blower, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement 21.2 cc, Tool Weight 7.7 lb, Blower Type Handheld, Sound Level at Distance Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.