Zoro Homepage

Brush Cutter, 42.7CC, 10 In. Cut width

  • Mfr # SRM-410U

  • Zoro # G8988253


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas
Includes
(10) Cotter Pins, (3) 5 x 10 mm Screws, (4) 5 mm Nuts, 4 mm Hexagon Wrench, 8 x 10 mm Open End Wrench, Blade, Bracket, Locking Tool, Metal Shield, Plastic Bag, Safety Glasses, Shoulder Harness with Hip Pad, Tool Bag, 17 x 19 mm Wrench
Engine
2 Stroke
Cutting Width
10 in
Engine Displacement
42.7 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM-410U
Zoro #
G8988253
UPC #
743184000892
Country of Origin
Japan

Dimensions

Cutting Width
10 in
Shaft Length
60.2 in
Line Diameter
0.1 in
Tool Height
18 1/2 in
Tool Length
73 3/16 in
Tool Width
24 13/16 in

Details

Item
Gas-Powered Brush Cutter
Fuel Type
Gas
Includes
(10) Cotter Pins, (3) 5 x 10 mm Screws, (4) 5 mm Nuts, 4 mm Hexagon Wrench, 8 x 10 mm Open End Wrench, Blade, Bracket, Locking Tool, Metal Shield, Plastic Bag, Safety Glasses, Shoulder Harness with Hip Pad, Tool Bag, 17 x 19 mm Wrench
Engine
2 Stroke
Engine Displacement
42.7 cc
Fuel Tank Capacity
33.8 fl oz
Anti Vibration Handle
Yes
Quick Snap Spool Replacement
No
Shaft Type
Straight
Line Advance
Bump
Product Type
Gas-Powered Brush Cutter
Attachment System Compatible
Not Capable
Power Source
Gas-Powered
Engine Brand
ECHO
CARB Compliant
CARB Compliant
Anti-Vibration Handle
Yes
Engine Cycle
2-Cycle
Tool Weight
19.1 lb

Description

Gas-Powered Brush Cutter, Power Source Gas-Powered, Cutting Width 10 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 60.2 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Engine Cycle 2-Cycle, Engine Displacement 42.7 cc, Tool Weight 19.1 lb, Tool Series Not Applicable, Powerhead Attachment Series Not Applicable, Engine Brand ECHO, Product Type Gas-Powered Brush Cutter, Anti-Vibration Handle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.