Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush Cutter Attachment, 8" Dia., 34" L

  • Mfr # 99944200601

  • Zoro # G5103590


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Diameter
8 in
Length
34
For Use With
PAS Units
Includes
8 in 80-Tooth Brush Blade
Overall Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99944200601
Zoro #
G5103590
UPC #
743184014776
Country of Origin
United States

Dimensions

Diameter
8 in
Length
34
Overall Length
33 in

Details

Item
Brush Cutter Attachment
For Use With
PAS Units
Includes
8 in 80-Tooth Brush Blade
Compatible Brands
ECHO
Product Type
Brush Cutter Attachment
Compatible Manufacturer Number
PAS-225, PAS-225SB, PAS-225VPB

Description

Brush Cutter Attachment, Product Type Brush Cutter Attachment, Overall Width Not Applicable, Overall Length 33 in, Diameter 8 in, Compatible Manufacturer Number PAS-225, PAS-225SB, PAS-225VPB, Includes 8 in 80-Tooth Brush Blade, Compatible Brands ECHO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.