Zoro Homepage

Brush Cutter Blade, 8 In. Dia.

  • Mfr # 69500120331

  • Zoro # G5299192


product price: $24.79
/ea

Key Features

Diameter
8 in
For Use With
SRM-225, SRM-225C, SRM-230SP, SRM-230SPC, SRM-266T, SRM-266TC, SRM-280T, SRM-280TC, SRM-280U, SRM-280UC
Material
Metal
Color
Black
Trimmer Line Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69500120331
Zoro #
G5299192
UPC #
-
Country of Origin
Japan

Dimensions

Diameter
8 in

Details

Item
Brush Cutter Blade
For Use With
SRM-225, SRM-225C, SRM-230SP, SRM-230SPC, SRM-266T, SRM-266TC, SRM-280T, SRM-280TC, SRM-280U, SRM-280UC
Material
Metal
Color
Black
Trimmer Line Shape
Round
Compatible Manufacturer Number
DSRM-2600U, SRM-2620, SRM-2620T, SRM-266
Compatible Product Type
SRM Trimmers and Brush Cutters
Product Type
Brush Cutter Blade

Description

Brush Cutter Blade, Product Type Brush Cutter Blade, Color Black, Diameter 8 in, Material Metal, Compatible Manufacturer Number DSRM-2600U, SRM-2620, SRM-2620T, SRM-266, Trimmer Line Shape Round, Overall Length Not Applicable, Compatible Grainger Part Number SRM, Compatible Product Type SRM Trimmers and Brush Cutters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.