Zoro Homepage

Brushcutter

  • Mfr # DSRM-2600UR2

  • Zoro # G009997988


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Battery
Includes
Battery, Battery Charger, Operators Manual, Power Head/Drive Shaft Assembly, Shoulder Harness, U-Handle Assembly, U-Handle Bolt
Cutting Width
17 in
Run Time
26 min
Battery Amperage
5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSRM-2600UR2
Zoro #
G009997988
UPC #
743184024874
Country of Origin
United States

Dimensions

Cutting Width
17 in
Shaft Length
59 in
Line Diameter
0.1 in

Details

Item
Battery-Powered Brush Cutter Kit
Fuel Type
Battery
Includes
Battery, Battery Charger, Operators Manual, Power Head/Drive Shaft Assembly, Shoulder Harness, U-Handle Assembly, U-Handle Bolt
Run Time
26 min
Battery Amperage
5.0 Ah
Battery Voltage
56 V
Included Charger
DSRM-2600UC2
Charge Time
150 min
Shaft Type
Straight
Battery Type
Li-Ion
Line Advance
Bump
Number of Batteries to Operate
1
Equivalent Gas Engine Displacement
26 cc
Speed Settings
Variable
Tool Weight
11.55 lb
Number of Chargers Included
1
Charger Model Number
DSRM-2600UC2
Attachment System Compatible
Not Capable
Number of Batteries Included
1
Voltage
56 V
Powerhead Attachment Series
ECHO
Battery Capacity
5.0 Ah
Power Source
Cordless
Tool Series
X Series
Anti-Vibration Handle
Yes
Motor Type
Brushless
Battery Platform
eFORCE(R)
Bare Tool/Battery Included
Battery Included
Number of Speeds
3
Product Type
Cordless Brush Cutter

Description

Battery-Powered Brush Cutter Kit, Power Source Cordless, Cutting Width 17 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 59 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Battery Platform eFORCE(R), Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Motor Type Brushless

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.