Zoro Homepage

12 in L Cordless Battery-Powered Chainsaw Kit, 56 V DC, 2.5 Ah, Battery Included

  • Mfr # DCS-2500T-12C1

  • Zoro # G404851359


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Battery Powered
Bar Length
12 in
Battery Voltage
56 V DC
Battery Amperage
2.5 Ah
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS-2500T-12C1
Zoro #
G404851359
UPC #
743184023693
Country of Origin
Japan

Dimensions

Bar Length
12 in

Description

Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 12 in, Handle Location Top Handle, Cutting Capacity 2 ft, Chain Oiler Automatic, Tool Weight 7.3 lb, Number of Batteries to Operate 1, Battery Capacity 2.5 Ah, Bare Tool/Battery Included Battery Included, Battery Platform eFORCE(R), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 25.4 cc, Voltage 56 V, Sound Level Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.