Zoro Homepage

Chainsaw

  • Mfr # CS-620P-27

  • Zoro # G215699812


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Bar Length
27 in
Engine Displacement
59.8 cc
Power Source
Gas-Powered
Chain Oiler
Auto/Adjustable
Tool Width
9 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-620P-27
Zoro #
G215699812
UPC #
743184009888
Country of Origin
Japan

Dimensions

Bar Length
27 in
Tool Width
9 11/16 in
Tool Length
17 5/8 in
Tool Height
11 11/16 in

Details

Engine Displacement
59.8 cc
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Chain Oiler
Auto/Adjustable
Fuel Tank Capacity
21.8 fl oz
Tool Weight
13.7 lb
Handle Location
Rear Handle
Chain Pitch
0.38 in
Tool Series
X Series
Product Type
Gas-Powered Chainsaw
Cutting Capacity
35 in
Engine Brand
ECHO
Engine Cycle
2-Cycle
Horsepower
4.6 hp
Sound Level
103.8 dBA

Description

Chainsaw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.