Zoro Homepage

Charger, 120V AC, (2) 56V

  • Mfr # LC-56V5A2AB

  • Zoro # G910866052


product price: $211.99
/ea
Free Shipping & Returns

Key Features

For Use With
2.5 Ah Lithium-Ion Battery, 5.0 Ah Lithium-Ion Battery, 8.0 Ah Lithium-Ion Battery
Features
Active Cooling Fan, Integrated Wall Mount Holes, On-Board LED Diagnostics
Charging Type
Simultaneous
Charger Input Voltage
120V
Battery Capacity
2.5 Ah, 5.0 Ah, 8.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-56V5A2AB
Zoro #
G910866052
UPC #
743184025260
Country of Origin
United States

Details

Item
Charger
For Use With
2.5 Ah Lithium-Ion Battery, 5.0 Ah Lithium-Ion Battery, 8.0 Ah Lithium-Ion Battery
Features
Active Cooling Fan, Integrated Wall Mount Holes, On-Board LED Diagnostics
Charging Type
Simultaneous
Charger Input Voltage
120V
Battery Capacity
2.5 Ah, 5.0 Ah, 8.0 Ah
For Battery Voltage
56V
Indicator Light
Yes
Includes
6 ft Cord, USB Port
Number of Ports
2
Charging Port Voltage
(2) 56V
Charger Class
Rapid
Battery Capacity Charged in 1-Hour
8 Ah
Wireless Tracking System
Dual Port Charger
Plug Type
Two-Prong
Battery Chemistry
Li-ion

Description

Charger, Battery Capacity 2.5 Ah, 5.0 Ah, 8.0 Ah, Charge Time 38 min, 48 min, 60 min, 100 min, Battery Capacity Charged in 1-Hour 8 Ah, Number of Ports 1, Charging Port Voltage (2) 56V, Charger Input Voltage 120V AC, Charger Class Rapid, Charging Type Simultaneous, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Two-Prong, For Use With 2.5 Ah Lithium-Ion Battery, 5.0 Ah Lithium-Ion Battery, 8.0 Ah Lithium-Ion Battery

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.