Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Battery-Powered Hedge Trimmer Kit, Double-Sided 21 in L Blade

  • Mfr # DSHC-2600R2

  • Zoro # G015705607


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Blade Type
Double-Sided
Power Source
Cordless
Blade Length
21 in
Bare Tool/Battery Included
Battery Included
Tool Series
ECHO X Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSHC-2600R2
Zoro #
G015705607
UPC #
743184025857
Country of Origin
United States

Dimensions

Blade Length
21 in
Cutting Width
21 1/8 in

Details

Blade Type
Double-Sided
Item
Battery-Powered Hedge Trimmer Kit
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Tool Series
ECHO X Series
Number of Batteries Included
1
Battery Capacity
5.0 Ah
Number of Chargers Included
1
Battery Model Number
LBP-56V250
Voltage
56 V
Product Type
Hedge Trimmer
Motor Type
Brushless
Number of Batteries to Operate
1
Battery Platform
eFORCE(R)
Sound Level
89.2 dBA
Equivalent Gas Engine Displacement
25 cc

Description

Extended-Reach Hedge Trimmer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.