Zoro Homepage

Cordless Brush Cutter, with Battery

  • Mfr # DPAS-2600SBR2

  • Zoro # G316042418


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
1
Voltage
56 V
Product Type
Cordless Brush Cutter
Number of Speeds
3
Battery Platform
eFORCE(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPAS-2600SBR2
Zoro #
G316042418
UPC #
00743184026076
Country of Origin
United States

Details

Item
Cordless Brush Cutter
Number of Batteries Included
1
Voltage
56 V
Product Type
Cordless Brush Cutter
Number of Speeds
3
Battery Platform
eFORCE(R)
Bare Tool/Battery Included
Battery Included
Tool Weight
11.46 lb
Speed Settings
Variable
Power Source
Cordless
Number of Chargers Included
1
Battery Capacity
5.0 Ah

Description

Cordless Brush Cutter, Power Source Cordless, Battery Platform eFORCE(R), Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 11.46 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.