Zoro Homepage

Cordless String Trimmer, 56 V

  • Mfr # DSRM-225BT

  • Zoro # G615705601


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Cutting Width
14 to 16 in
Run Time
56 min
Charge Time
75 min
Shaft Type
Straight
Motor Type
Brushless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSRM-225BT
Zoro #
G615705601
UPC #
743184026878
Country of Origin
Viet Nam

Dimensions

Cutting Width
14 to 16 in
Cutting Depth
17 in
Shaft Length
59 in
Line Diameter
0.1 in

Details

Item
Battery-Powered String Trimmer
Run Time
56 min
Charge Time
75 min
Shaft Type
Straight
Motor Type
Brushless
Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Voltage
56 V
Tool Series
eFORCE(R) Series
Line Advance
Bump
Speed Settings
Variable
Number of Speeds
2
Product Type
Cordless String Trimmer
Anti-Vibration Handle
Yes
Sound Level
59.9 dBA
Number of Batteries to Operate
1
Equivalent Gas Engine Displacement
21 cc
Battery Platform
eFORCE(R)
Horsepower
1.34 hp
Tool Weight
12.8 lb
Attachment System Compatible
Not Capable

Description

String Trimmer,Cordless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.