Zoro Homepage

Cross Fire Trimmer Line, .095" Dia.

  • Mfr # 314095053

  • Zoro # G5298921


product price: $48.89
/ea

Key Features

Diameter
0.095 in
For Use With
GT-225, GT-225C, GT-230, GT-230C, SRM-225, SRM-225C, SRM-230SP, SRM-230SPC, SRM-266T, SRM-266TC, SRM-280T, SRM-280TC
Material
Nylon
Overall Length
846 ft
Compatible Product Type
String Trimmers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314095053
Zoro #
G5298921
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.095 in
Overall Length
846 ft

Details

Item
String Trimmer Line
For Use With
GT-225, GT-225C, GT-230, GT-230C, SRM-225, SRM-225C, SRM-230SP, SRM-230SPC, SRM-266T, SRM-266TC, SRM-280T, SRM-280TC
Material
Nylon
Compatible Product Type
String Trimmers
Color
Orange
Product Type
String Trimmer Line
Compatible Manufacturer Number
DSRM-2100, DSRM-2600, DSRM-2600U, SRM-2620
Trimmer Line Shape
Multi-Sided

Description

String Trimmer Line, Product Type String Trimmer Line, Color Orange, Diameter 0.095 in, Material Nylon, Compatible Manufacturer Number DSRM-2100, DSRM-2600, DSRM-2600U, SRM-2620, Trimmer Line Shape Multi-Sided, Overall Length 846 ft, Compatible Grainger Part Number SRM, Compatible Product Type String Trimmers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.