Zoro Homepage

Cross Fire Trimmer Line, .095 In.

  • Mfr # 316095053

  • Zoro # G5298946


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Diameter
0.095 in
For Use With
GT-225, GT-225C, GT-230, GT-230C, SRM-225, SRM-225C, SRM-230SP, SRM-230SPC, SRM-266T, SRM-266TC, SRM-280T, SRM-280TC
Material
Nylon
Trimmer Line Shape
Round
Compatible Manufacturer Number
DSRM-2100, DSRM-2600, DSRM-2600U, SRM-2620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316095053
Zoro #
G5298946
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.095 in
Overall Length
1,410 ft

Details

Item
String Trimmer Line
For Use With
GT-225, GT-225C, GT-230, GT-230C, SRM-225, SRM-225C, SRM-230SP, SRM-230SPC, SRM-266T, SRM-266TC, SRM-280T, SRM-280TC
Material
Nylon
Trimmer Line Shape
Round
Compatible Manufacturer Number
DSRM-2100, DSRM-2600, DSRM-2600U, SRM-2620
Color
Orange
Product Type
String Trimmer Line
Compatible Product Type
String Trimmers

Description

String Trimmer Line, Product Type String Trimmer Line, Color Orange, Diameter 0.095 in, Material Nylon, Compatible Manufacturer Number DSRM-2100, DSRM-2600, DSRM-2600U, SRM-2620, Trimmer Line Shape Round, Overall Length 1,410 ft, Compatible Grainger Part Number SRM, Compatible Product Type String Trimmers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.