Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curved Shaft Edger Attachment, 33 In.

  • Mfr # 99944200470AB

  • Zoro # G8988305


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Diameter
4 in
Length
33 in
For Use With
MFG. NO. PAS-225, PAS-225C, PAS-266, PAS-266C, PAS-280, PAS-280C
Overall Length
33 in
Compatible Manufacturer Number
PAS-225, PAS-225SB, PAS-225VPB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99944200470AB
Zoro #
G8988305
UPC #
743184001752
Country of Origin
United States

Dimensions

Diameter
4 in
Length
33 in
Overall Length
33 in

Details

Item
Edger Attachment
For Use With
MFG. NO. PAS-225, PAS-225C, PAS-266, PAS-266C, PAS-280, PAS-280C
Compatible Manufacturer Number
PAS-225, PAS-225SB, PAS-225VPB
Compatible Brands
ECHO
Product Type
Edger Attachment

Description

Edger Attachment, Product Type Edger Attachment, Overall Width Not Applicable, Overall Length 33 in, Diameter 4 in, Compatible Manufacturer Number PAS-225, PAS-225SB, PAS-225VPB, Compatible Brands ECHO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.