Earth Auger, 6 In. Dia.
Mfr # 99944900180
Zoro # G5298982
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Diameter
6 in
Length
34 in
For Use With
Mfr. No. EA-410
Driveshaft Connection
1 in Round
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99944900180
Zoro #
G5298982
UPC #
743184507599
Country of Origin
China
Dimensions
Diameter
6 in
Length
34 in
Overall Length
34 in
Overall Diameter
6 in
Details
Item
Earth Auger
For Use With
Mfr. No. EA-410
Driveshaft Connection
1 in Round
Rotation
Clockwise
Finish
Powder Coated
Product Type
Earth Auger
Compatible Manufacturer Model Number
EA-410
Driveshaft Connection Shape
Round
Material
Steel
Replaceable Point
Yes
Description
Earth Auger, Product Type Earth Auger, Driveshaft Connection Shape Round, Overall Length 34 in, Overall Diameter 6 in, Material Steel, Finish Powder Coated, Rotation Clockwise, Replaceable Point Yes, Compatible Manufacturer Model Number EA-410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.