Earth Auger Extension, 7/8 In. Dia.
Mfr # 99944900220
Zoro # G6893117
product price: $70.19
/eaKey Features
Diameter
7/8 in
Length
12 in
For Use With
Mfr. No. EA-410
Rotation
Clockwise
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99944900220
Zoro #
G6893117
UPC #
743184507698
Country of Origin
China
Dimensions
Diameter
7/8 in
Length
12 in
Driveshaft Connection Size
7/8 in
Overall Diameter
7/8 in
Overall Length
12 in
Details
Item
Earth Auger
For Use With
Mfr. No. EA-410
Rotation
Clockwise
Finish
Powder Coated
Driveshaft Connection
1 in Round
Product Type
Earth Auger/Ice Auger
Driveshaft Connection Shape
Round
Compatible Manufacturer Model Number
EA-410
Material
Steel
Description
Earth Auger, Product Type Earth Auger/Ice Auger, Driveshaft Connection Shape Round, Driveshaft Connection Size 7/8 in, Overall Length 12 in, Overall Diameter 7/8 in, Material Steel, Finish Powder Coated, Rotation Clockwise, Compatible Manufacturer Model Number EA-410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.