Zoro Homepage

eFORCE(R) 56 V Battery Powered Leaf Blower Kit, 549 cfm, 158 mph, Battery Included

  • Mfr # DPB-2500C1

  • Zoro # G004851353


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
549 cfm
Maximum Air Speed
158 mph
Voltage
56 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
2.5 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPB-2500C1
Zoro #
G004851353
UPC #
-
Country of Origin
Viet Nam

Details

Maximum Air Flow
549 cfm
Maximum Air Speed
158 mph
Voltage
56 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
2.5 Ah
Charge Time
38 min to 75 min
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower Kit
Fuel Type
Battery
Blowers and Vacuums Air Flow Range
526 cfm
Speed Control
Variable
Blowers and Vacuums Air Speed Range
151 mph
Vacuum Function
No
Charger Replacement
LC-56V2AAB, LC-56V4AAB
Included Charger
Yes
Cordless Tool Battery Type
Li-Ion
Includes
Charger
Run Time
9 min, 15 min, 90 min
Battery Amperage
2.5 Ah
Battery Voltage
56 V
Number of Wheels
0
Battery Number
LBP-56V250A; LBP-56V125A
Throttle Location
Tube
Number of Batteries Included
1
Speed Settings
Variable
Battery Model Number
LBP-56V125A, LBP-56V250A
Number of Chargers Included
1
Tool Series
X Series
Equivalent Gas Engine Displacement
21.2 cc
Motor Type
Brushless
Charger Model Number
LC-56V2AAB; LC-56V4AAB
Tool Weight
7.7 lbs
Number of Batteries to Operate
1
Battery Platform
eFORCE(R)
Function
Blower

Description

Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform eFORCE(R), Maximum Air Flow 549 cfm, Maximum Air Speed 158 mph, Function Blower, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 2.5 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement 21.2 cc, Tool Weight 7.7 lb, Blower Type Handheld, Sound Level at Distance Not Applicable, Voltage 56 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.