Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

eFORCE(R) Cordless Battery-Powered Backpack Leaf Blower, 795 cfm, 195 mph, Bare Tool, 65 dBA

  • Mfr # DPB-5900TBT

  • Zoro # G315705604


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
795 cfm
Maximum Air Speed
195 mph
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Sound Level
65 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPB-5900TBT
Zoro #
G315705604
UPC #
743184026793
Country of Origin
Viet Nam

Details

Maximum Air Flow
795 cfm
Maximum Air Speed
195 mph
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Sound Level
65 dBA
Power Source
Cordless
Blower Type
Backpack
Item
Battery-Powered Backpack Leaf Blower
Function
Blower
Throttle Location
Tube
Motor Type
Brushless
Number of Speeds
3
Speed Settings
Variable
Run Time
60 min
Battery Platform
eFORCE(R)
Tool Weight
15.4 lb
Tool Series
X Series
Equivalent Gas Engine Displacement
58 cc
Number of Batteries to Operate
3

Description

Backpack Blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.