Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

eFORCE(R) Cordless Battery-Powered Backpack Leaf Blower, 850 cfm, 220 mph, Bare Tool, 77 dBA

  • Mfr # DPB-7700TBT

  • Zoro # G515705602


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
850 cfm
Maximum Air Speed
220 mph
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Sound Level
77 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPB-7700TBT
Zoro #
G515705602
UPC #
743184026960
Country of Origin
Viet Nam

Details

Maximum Air Flow
850 cfm
Maximum Air Speed
220 mph
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Sound Level
77 dBA
Power Source
Cordless
Blower Type
Backpack
Item
Battery-Powered Backpack Leaf Blower
Throttle Location
Tube
Run Time
24 min
Tool Series
X Series
Motor Type
Brushless
Speed Settings
Variable
Tool Weight
20.6 lb
Function
Blower
Battery Platform
eFORCE(R)
Equivalent Gas Engine Displacement
65 cc
Number of Batteries to Operate
3

Description

Backpack Blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.