Zoro Homepage

eFORCE(R) Cordless Battery-Powered Backpack Leaf Blower Kit, 795 cfm, 195 mph, Battery Included

  • Mfr # DPB-5900TM2H-3

  • Zoro # G415705603


product price: $1,520.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
795 cfm
Maximum Air Speed
195 mph
Voltage
56 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
8.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPB-5900TM2H-3
Zoro #
G415705603
UPC #
743184026809
Country of Origin
Viet Nam

Details

Maximum Air Flow
795 cfm
Maximum Air Speed
195 mph
Voltage
56 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
8.0 Ah
Sound Level
65 dBA
Power Source
Cordless
Blower Type
Backpack
Item
Battery-Powered Backpack Leaf Blower Kit
Function
Blower
Battery Platform
eFORCE(R)
Tool Series
X Series
Run Time
60 min
Number of Batteries Included
3
Tool Weight
32.2 lb
Number of Speeds
3
Speed Settings
Variable
Number of Batteries to Operate
3
Number of Chargers Included
2
Motor Type
Brushless
Throttle Location
Tube
Battery Model Number
LBP-56V400
Equivalent Gas Engine Displacement
58 cc

Description

Backpack Blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.