Zoro Homepage

eFORCE(R) Cordless Battery-Powered Handheld Leaf Blower, 549 cfm, 158 mph, Bare Tool, 65 dBA

  • Mfr # DPB-2610BT

  • Zoro # G315705598


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
549 cfm
Maximum Air Speed
158 mph
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Sound Level
65 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPB-2610BT
Zoro #
G315705598
UPC #
743184026816
Country of Origin
Viet Nam

Details

Maximum Air Flow
549 cfm
Maximum Air Speed
158 mph
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Sound Level
65 dBA
Power Source
Cordless
Blower Type
Handheld
Item
Battery-Powered Handheld Leaf Blower
Function
Blower
Tool Weight
6.6 lb
Battery Platform
eFORCE(R)
Tool Series
eFORCE
Equivalent Gas Engine Displacement
25 cc
Motor Type
Brushless
Number of Batteries to Operate
1

Description

Handheld Blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.