Zoro Homepage

Gas-Powered Chainsaw, 2.56 hp

  • Mfr # CS-4010-18

  • Zoro # G615380112


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Bar Length
18 in
Power Source
Gas-Powered
CARB Compliant
CARB Compliant
Horsepower
2.56 hp
Tool Length
15 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-4010-18
Zoro #
G615380112
UPC #
743184024645
Country of Origin
United States

Dimensions

Bar Length
18 in
Tool Length
15 5/8 in
Tool Width
9 5/16 in
Tool Height
10 13/16 in

Details

Engine Displacement
41.6 cc
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
CARB Compliant
CARB Compliant
Horsepower
2.56 hp
Product Type
Gas-Powered Chainsaw
Chain Oiler
Automatic
Cutting Capacity
31 in
Chain Pitch
0.38 in
Tool Weight
9.4 lb
Handle Location
Rear Handle
Fuel Tank Capacity
11.8 fl oz
Engine Cycle
2-Cycle
Sound Level
103.7 dBA
Engine Brand
ECHO

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 18 in, Handle Location Rear Handle, Cutting Capacity 31 in, Chain Oiler Automatic, Tool Weight 9.4 lb, Engine Displacement 41.6 cc, Engine Cycle 2-Cycle, Horsepower 2.56 hp, Sound Level 103.7 dBA, CARB Compliant CARB Compliant, Engine Brand ECHO, Fuel Tank Capacity 11.8 fl oz, Tool Height 10 13/16 in, Tool Length 15 5/8 in, Tool Width 9 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.