Zoro Homepage

Gas-Powered Gas-Powered Hedge Trimmer, Double-Sided 20 in L Blade, 2 Stroke

  • Mfr # HC-2020AA

  • Zoro # G1228690


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Blade Type
Double-Sided
Bar Length
20 in
Engine
2 Stroke
Max. Cutting Dia.
1 in
Fuel Tank Capacity
13.2 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-2020AA
Zoro #
G1228690
UPC #
743184016152
Country of Origin
United States

Dimensions

Bar Length
20 in
Max. Cutting Dia.
1 in
Blade Length
20 in
Cutting Width
20 in
Tool Width
10 1/2 in
Tool Height
7 13/16 in
Tool Length
41 7/8 in

Details

Blade Type
Double-Sided
Engine
2 Stroke
Fuel Tank Capacity
13.2 fl oz
Battery Amperage
Not Battery Operated
Item
Gas-Powered Hedge Trimmer
Power Source
Gas-Powered
Engine Displacement
21.2 cc
Includes
Blade Cover
Charger Replacement
No
Included Charger
No
Engine Cycle
2-Cycle
Tool Series
ECHO
Engine Brand
ECHO
Standards
ANSI Z87.1, CE

Description

Gas-Powered Hedge Trimmer, Power Source Gas-Powered, Cutting Width 20 in, Blade Length 20 in, Blade Type Double-Sided, Engine Displacement 21.2 cc, Engine Cycle 2-Cycle, Sound Level Not Applicable, Fuel Tank Capacity 13.2 fl oz, Tool Height 7 13/16 in, Tool Length 41 7/8 in, Tool Width 10 1/2 in, Engine Brand ECHO, Standards ANSI Z87.1, CE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.