Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas-Powered Gas-Powered Hedge Trimmer, Double-Sided 21 in L Blade, 2 Stroke

  • Mfr # HCA-2620

  • Zoro # G4423671


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Blade Type
Double-Sided
Bar Length
21 in
Engine
2 Stroke
Max. Cutting Dia.
1 in
Fuel Tank Capacity
20.6 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCA-2620
Zoro #
G4423671
UPC #
743184014929
Country of Origin
United States

Dimensions

Bar Length
21 in
Max. Cutting Dia.
1 in
Blade Length
21 in
Cutting Width
3 in
Tool Width
10 11/16 in
Tool Height
10 1/5 in
Tool Length
96 1/8 in

Details

Blade Type
Double-Sided
Engine
2 Stroke
Fuel Tank Capacity
20.6 fl oz
Battery Amperage
Not Battery Operated
Item
Gas-Powered Hedge Trimmer
Power Source
Gas-Powered
Engine Displacement
25.4 cc
Includes
Strap
CARB Compliant
CARB Compliant
Start Type
Recoil
Tool Weight
14.3 lb
Engine Brand
ECHO
Standards
ISO/CD 13738
Engine Cycle
2-Cycle
Tool Series
X Series

Description

Gas-Powered Hedge Trimmer, Power Source Gas-Powered, Cutting Width 3 in, Blade Length 21 in, Blade Type Double-Sided, Engine Displacement 25.4 cc, Engine Cycle 2-Cycle, Sound Level Not Applicable, Tool Series X Series, CARB Compliant CARB Compliant, Fuel Tank Capacity 20.6 fl oz, Tool Weight 14.3 lb, Tool Height 10 1/5 in, Tool Length 96 1/8 in, Tool Width 10 11/16 in, Start Type Recoil, Engine Brand ECHO, Standards ISO/CD 13738

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.