Zoro Homepage

Gas-Powered Gas-Powered Hedge Trimmer, Double-Sided 21 in L Blade

  • Mfr # HCA-2620S

  • Zoro # G415705597


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Blade Type
Double-Sided
Power Source
Gas-Powered
Blade Length
21 in
Cutting Width
21 1/8 in
Engine Displacement
25.4 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCA-2620S
Zoro #
G415705597
UPC #
743184022528
Country of Origin
United States

Dimensions

Blade Length
21 in
Cutting Width
21 1/8 in

Details

Blade Type
Double-Sided
Item
Gas-Powered Hedge Trimmer
Power Source
Gas-Powered
Engine Displacement
25.4 cc
Sound Level
96.7 dBA
Engine Cycle
2-Cycle

Description

Extended-Reach Hedge Trimmer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.