Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas-Powered Leaf Blower, 456 cfm, 172 mph, 65 dB(A)

  • Mfr # PB-2620

  • Zoro # G3928791


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
456 cfm
Maximum Air Speed
172 mph
Sound Level
65 dB(A)
Charge Time
Not Battery Operated
Engine Displacement
25.4 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-2620
Zoro #
G3928791
UPC #
743184016282
Country of Origin
United States

Details

Maximum Air Flow
456 cfm
Maximum Air Speed
172 mph
Sound Level
65 dB(A)
Charge Time
Not Battery Operated
Engine Displacement
25.4 cc
Power Source
Gas-Powered
Blower Type
Handheld
Item
Leaf Blower
CARB Compliant
CARB Compliant
Fuel Type
Gas
Battery Amperage
Not Battery Operated
Blowers and Vacuums Air Speed Range
151 to 175 mph
Engine Brand
ECHO
Standards
CARB
Blowers and Vacuums Air Flow Range
401 to 500 cfm
Compliance
CARB
Vacuum Function
No
Fuel Tank Capacity
600 mL
Included Charger
No
Speed Control
Variable
Includes
Tubes
Minimum Air Speed
151 mph
Minimum Air Flow
401 cfm
Tool Weight
9.8 lbs
Engine Cycle
2-Cycle
Function
Blower

Description

Gas-Powered Handheld Blower, Power Source Gas-Powered, Drive Type Not Applicable, Maximum Air Flow 456 cfm, Engine Brand ECHO, Maximum Air Speed 172 mph, Sound Level 65 dBA, Function Blower, Engine Displacement 25.4 cc, Engine Cycle 2-Cycle, Tool Weight 9.8 lb, Blower Type Handheld, CARB Compliant CARB Compliant, Fuel Tank Capacity 600 mL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.