Zoro Homepage

Gas-Powered Leaf Blower, 770 cfm, 234 mph, 74 dB(A)

  • Mfr # PB-770H

  • Zoro # G5488001


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
770 cfm
Maximum Air Speed
234 mph
Sound Level
74 dB(A)
Engine Displacement
63.3 cc
Power Source
Gas-Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-770H
Zoro #
G5488001
UPC #
743184000335
Country of Origin
United States

Details

Maximum Air Flow
770 cfm
Maximum Air Speed
234 mph
Sound Level
74 dB(A)
Engine Displacement
63.3 cc
Power Source
Gas-Powered
Blower Type
Backpack
Item
Leaf Blower
CARB Compliant
CARB Compliant
Fuel Type
Gas
Compliance
EPA, CARB
Blowers and Vacuums Air Speed Range
Greater than 225 mph
Speed Control
Variable
Blowers and Vacuums Air Flow Range
Greater Than 600 cfm
Vacuum Function
No
Fuel Tank Capacity
68.3 fl oz
Includes
(2) Pipes, (2) Stroke Oil, Handle, Powerhead
Standards
EPA, CARB
Engine Brand
ECHO
Minimum Air Speed
225 mph
Function
Blower
Tool Series
X Series
Throttle Location
Hip
Tool Weight
24.5 lbs
Engine Cycle
2-Cycle
Minimum Air Flow
600 cfm

Description

Gas-Powered Backpack Blower, Power Source Gas-Powered, Drive Type Not Applicable, Maximum Air Flow 756 cfm, Engine Brand ECHO, Maximum Air Speed 756 mph, Sound Level 74 dBA, Function Blower, Engine Displacement 63.3 cc, Engine Cycle 2-Cycle, Tool Weight 24.5 lb, Blower Type Backpack, CARB Compliant CARB Compliant, Fuel Tank Capacity 68.3 fl oz, Tool Series X Series

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.