Zoro Homepage

Grass/Weed Blade, 8 In. Dia

  • Mfr # 69600120331

  • Zoro # G8988271


product price: $19.29
/ea

Key Features

Diameter
8 in
For Use With
SRM-225, SRM-225C, SRM-230SP, SRM-230SPC, SRM-266T, SRM-266TC, SRM-280T, SRM-280TC, SRM-280U, SRM-280UC
Material
Metal
Compatible Product Type
SRM Trimmers and Brush Cutters
Compatible Manufacturer Number
DSRM-2600U, SRM-2620, SRM-2620T, SRM-266
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69600120331
Zoro #
G8988271
UPC #
-
Country of Origin
Japan

Dimensions

Diameter
8 in

Details

Item
Grass Weed Blade
For Use With
SRM-225, SRM-225C, SRM-230SP, SRM-230SPC, SRM-266T, SRM-266TC, SRM-280T, SRM-280TC, SRM-280U, SRM-280UC
Material
Metal
Compatible Product Type
SRM Trimmers and Brush Cutters
Compatible Manufacturer Number
DSRM-2600U, SRM-2620, SRM-2620T, SRM-266
Trimmer Line Shape
Round
Color
Black
Product Type
Grass and Weed Blade

Description

Grass Weed Blade, Product Type Grass and Weed Blade, Color Black, Diameter 8 in, Material Metal, Compatible Manufacturer Number DSRM-2600U, SRM-2620, SRM-2620T, SRM-266, Trimmer Line Shape Round, Overall Length Not Applicable, Compatible Grainger Part Number SRM, Compatible Product Type SRM Trimmers and Brush Cutters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.