Gas-Powered Leaf Blower, 354 cfm, 191 mph, 64 dB(A) (Discontinued)
- Mfr # PB-255LN
- Zoro # G5299287
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB-255LN
Zoro #
G5299287
UPC #
743184007921
Country of Origin
United States
Details
Maximum Air Flow
354 cfm
Maximum Air Speed
191 mph
Sound Level
64 dB(A)
Engine Displacement
25.4 cc
Power Source
Gas-Powered
Blower Type
Handheld
Item
Leaf Blower
CARB Compliant
CARB Compliant
Fuel Type
Gas
Speed Control
Variable
Blowers and Vacuums Air Speed Range
176 to 200 mph
Includes
2 Stroke Oil, Operators Manual, Pipes, Powerhead
Vacuum Function
No
Compliance
EPA
Fuel Tank Capacity
16.9 fl oz
Blowers and Vacuums Air Flow Range
301 to 400 cfm
Standards
EPA
Engine Brand
ECHO
Minimum Air Flow
301 cfm
Function
Blower
Minimum Air Speed
176 mph
Engine Cycle
2-Cycle
Tool Weight
10.2 lbs
Description
Gas-Powered Handheld Blower, Power Source Gas-Powered, Drive Type Not Applicable, Maximum Air Flow 354 cfm, Engine Brand ECHO, Maximum Air Speed 191 mph, Sound Level 64 dBA, Function Blower, Engine Displacement 25.4 cc, Engine Cycle 2-Cycle, Tool Weight 10.2 lb, Blower Type Handheld, CARB Compliant CARB Compliant, Fuel Tank Capacity 16.9 fl oz
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.