Zoro Homepage

Hedge Clipper Attachment, 50in, 20in Blade

  • Mfr # 99944200486

  • Zoro # G8988314


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Diameter
2 in
Length
50 in
For Use With
MFG. NO. PAS-225, PAS-225C, PAS-266, PAS-266C
Product Type
Hedge Trimmer Attachment
Compatible Manufacturer Number
PAS-225, PAS-225SB, PAS-225VPB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99944200486
Zoro #
G8988314
UPC #
743184502136
Country of Origin
United States

Dimensions

Diameter
2 in
Length
50 in
Overall Height
21 in
Overall Length
50 1/8 in

Details

Item
Hedge Trimmer Attachment
For Use With
MFG. NO. PAS-225, PAS-225C, PAS-266, PAS-266C
Product Type
Hedge Trimmer Attachment
Compatible Manufacturer Number
PAS-225, PAS-225SB, PAS-225VPB
Compatible Brands
ECHO

Description

Hedge Trimmer Attachment, Product Type Hedge Trimmer Attachment, Overall Width Not Applicable, Overall Length 50 1/8 in, Diameter 2 in, Compatible Manufacturer Number PAS-225, PAS-225SB, PAS-225VPB, Overall Height 21 in, Compatible Brands ECHO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.