Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Auger, 8 In. Dia.

  • Mfr # 99944900280

  • Zoro # G6892925


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Diameter
8 in
Length
40 in
For Use With
Mfr. No. EA-410
Rotation
Clockwise
Driveshaft Connection
1 in Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99944900280
Zoro #
G6892925
UPC #
743184507759
Country of Origin
China

Dimensions

Diameter
8 in
Length
40 in
Overall Diameter
8 in
Driveshaft Connection Size
7/8 in
Overall Length
40 in

Details

Item
Ice Auger
For Use With
Mfr. No. EA-410
Rotation
Clockwise
Driveshaft Connection
1 in Round
Finish
Powder Coated
Product Type
Ice Auger
Material
Steel
Replaceable Point
Yes
Driveshaft Connection Shape
Round
Compatible Manufacturer Model Number
EA-410

Description

Ice Auger, Product Type Ice Auger, Driveshaft Connection Shape Round, Driveshaft Connection Size 7/8 in, Overall Length 40 in, Overall Diameter 8 in, Material Steel, Finish Powder Coated, Rotation Clockwise, Replaceable Point Yes, Compatible Manufacturer Model Number EA-410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.