Zoro Homepage

Ice Auger Blade, 8 In. Dia.

  • Mfr # 99944900300

  • Zoro # G6734043


product price: $54.69
/ea

Key Features

Diameter
8 in
For Use With
Mfr. No. EA-410
Driveshaft Connection
1 in Round
Finish
Powder Coated
Rotation
Clockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99944900300
Zoro #
G6734043
UPC #
094723597008
Country of Origin
China

Dimensions

Diameter
8 in
Overall Diameter
8 in
Overall Length
8 in

Details

Item
Ice Auger Blade
For Use With
Mfr. No. EA-410
Driveshaft Connection
1 in Round
Finish
Powder Coated
Rotation
Clockwise
Product Type
Ice Auger
Compatible Manufacturer Model Number
EA-410
Material
Stainless Steel
Driveshaft Connection Shape
Round

Description

Ice Auger Blade, Product Type Ice Auger, Driveshaft Connection Shape Round, Overall Length 8 in, Overall Diameter 8 in, Material Stainless Steel, Finish Powder Coated, Rotation Clockwise, Compatible Manufacturer Model Number EA-410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.