Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Drill Chuck 1/2" Cap., 1/2-20 Mount Size, Steel

  • Mfr # 99944900320

  • Zoro # G5301012


product price: $36.89
/ea

Key Features

Chuck Type
Keyless
Material
Steel
Bearing Type
Plain
Capacity Max.
0.500"
Capacity Min.
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99944900320
Zoro #
G5301012
UPC #
743184505816
Country of Origin
China

Dimensions

Mounting Size
1/2"-20
Compatible Drill Diameter - Maximum
1/2 in
Compatible Drill Diameter - Minimum
1/8 in
Overall Length
2 23/32 in

Details

Item
Drill Chuck
Chuck Type
Keyless
Material
Steel
Bearing Type
Plain
Capacity Max.
0.500"
Capacity Min.
0.125"
Mounting Type
Threaded
Nominal Capacity
1/2 in
Application
Engine Drill
Keying
Keyless
Min. Drill Capacity
1/8 in
For Use With
MFG. NO. EDR-210
Material - Machining
High Speed Steel
Max. Drill Capacity
1/2 in
Product Type
Drill Chuck
Type
Keyless
Compatible Tool Type
EDR-210, EDR-260
Includes Key
Key Not Included

Description

Drill Chuck, Engine Drill, Threaded, Mounting Size 1/2 In.-20, Max. Drill Capacity 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.