Zoro Homepage

Lightweight

  • Mfr # CS-3410-14

  • Zoro # G115890487


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Bar Length
14 in
Power Source
Gas-Powered
Chain Gauge
0.05 in
Cutting Capacity
14 in
Chain Pitch
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-3410-14
Zoro #
G115890487
UPC #
743184025987
Country of Origin
United States

Dimensions

Bar Length
14 in
Tool Length
15 3/16 in
Tool Width
9 3/16 in
Tool Height
10 11/16 in

Details

Engine Displacement
34.4 cc
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Chain Gauge
0.05 in
Cutting Capacity
14 in
Chain Pitch
0.38 in
Replacement Chain
91PX52CQ
Fuel Tank Capacity
9.5 fl oz
Chain Oiler
Automatic
Tool Weight
8.2 lb
Engine Cycle
2-Cycle
Handle Location
Rear Handle
Engine Brand
ECHO
Product Type
Gas-Powered Chainsaw
CARB Compliant
CARB Compliant
Sound Level
100.2 dBA
Horsepower
1.65 hp

Description

Lightweight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.