
Portable and Inverter Generator, 1,000 W Rated, 1,200 W Surge, 9 A
Mfr # EGI-1200
Zoro # G3172175
product price:Â $739.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
Key Features
Surge Watts
1,200 W
Generator Amps
9
Generator Run Time @ 1/2 Load
5.2 hr
Carbon Monoxide (CO) Sensor
No
CARB Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EGI-1200
Zoro #
G3172175
UPC #
743184017555
Country of Origin
China
Details
Item
Portable and Inverter Generator
Generator Rated Watts
1,000 W
Surge Watts
1,200 W
Generator Amps
9
Generator Run Time @ 1/2 Load
5.2 hr
Carbon Monoxide (CO) Sensor
No
CARB Compliant
No
Description
Inverter Generator 1200W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.