Powerhead, Gas, Cutting 1/4" to 29/32" W
Mfr # PAS-2620
Zoro # G4831613
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Fuel Type
Gas
Engine
2 Stroke
Cutting Width
1/4 in to 29/32 in
Engine Displacement
25.4 cc
Battery Amperage
Not Battery Operated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAS-2620
Zoro #
G4831613
UPC #
743184014684
Country of Origin
United States
Dimensions
Cutting Width
1/4 in to 29/32 in
Details
Item
Gas-Powered Power Head
Fuel Type
Gas
Engine
2 Stroke
Engine Displacement
25.4 cc
Battery Amperage
Not Battery Operated
Fuel Tank Capacity
20.6 fl oz
HP
1.35 hp
Anti Vibration Handle
Yes
Shaft Type
Coupler/Flex-Cable
Product Type
Gas-Powered Power Head
Engine Cycle
2-Cycle
Tool Weight
9.9 lb
Number of Speeds
1
Engine Brand
ECHO
Powerhead Attachment Series
Pro Attachment Series(TM)
Tool Series
X Series
Power Source
Gas-Powered
Horsepower
1.35 hp
Description
Gas-Powered Power Head, Power Source Gas-Powered, Number of Speeds 1, Engine Displacement 25.4 cc, Engine Cycle 2-Cycle, Powerhead Attachment Series Pro Attachment Series(TM), Fuel Tank Capacity 20.6 fl oz, Tool Weight 9.9 lb, Tool Series X Series, Engine Brand ECHO, Horsepower 1.35 hp, Product Type Gas-Powered Power Head
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.