Zoro Homepage

Replacement Bar, 14 in.L, 52 Links

  • Mfr # 14A0CD3752C

  • Zoro # G0176727


product price: $42.79
/ea

Key Features

Bar Length
14 in
File Size
5/32 in
Gauge
0.05 in
Pitch
3/8 in
Number of Links
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14A0CD3752C
Zoro #
G0176727
UPC #
-
Country of Origin
China

Dimensions

Bar Length
14 in
File Size
5/32 in
Compatible Bar Length
14 in

Details

Item
Replacement Bar
Gauge
0.05 in
Pitch
3/8 in
Number of Links
52
Product Type
Chainsaw Bar
Compatible Chainsaw Manufacturer
ECHO
Sharpening Stone Included
No Sharpening Stone Included

Description

Replacement Bar, Product Type Chainsaw Bar, Compatible Bar Length 14 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 52, File Size 5/32 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer ECHO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.