Zoro Homepage

Replacement Bar, 24 in.L, 81 Links

  • Mfr # 24D0PS3881C

  • Zoro # G0176605


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Bar Length
24 in
File Size
7/32 in
Gauge
0.05 in
Pitch
3/8 in
Number of Links
81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24D0PS3881C
Zoro #
G0176605
UPC #
-
Country of Origin
Canada

Dimensions

Bar Length
24 in
File Size
7/32 in
Compatible Bar Length
24 in

Details

Item
Chainsaw Bar
Gauge
0.05 in
Pitch
3/8 in
Number of Links
81
Product Type
Chainsaw Bar
Sharpening Stone Included
No Sharpening Stone Included
Compatible Chainsaw Manufacturer
ECHO

Description

Chainsaw Bar, Product Type Chainsaw Bar, Compatible Bar Length 24 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 81, File Size 7/32 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer ECHO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.