Zoro Homepage

String Trimmer, 59" Shaft L

  • Mfr # PE-2620S

  • Zoro # G1228261


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas
Includes
(2) Split Pins, (4) 5 x 35 mm Screws, Lower Bracket, Support Handle
Engine
2 Stroke
Engine Displacement
25.4 cc
Battery Amperage
Not Battery Operated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE-2620S
Zoro #
G1228261
UPC #
046396013446
Country of Origin
United States

Dimensions

Shaft Length
59 in
Cutting Depth
2 1/2 in
Tool Width
10 11/16 in
Tool Height
13 1/2 in
Tool Length
70 5/16 in

Details

Item
Gas-Powered Edger
Fuel Type
Gas
Includes
(2) Split Pins, (4) 5 x 35 mm Screws, Lower Bracket, Support Handle
Engine
2 Stroke
Engine Displacement
25.4 cc
Battery Amperage
Not Battery Operated
Included Charger
No
Fuel Tank Capacity
20.6 fl oz
Anti Vibration Handle
Yes
Shaft Type
Straight
Quick Snap Spool Replacement
No
HP
1.35 hp
Product Type
Gas-Powered Lawn Edger
Tool Series
X Series
Gear Ratio
2:1
Horsepower
1.35 hp
Tool Weight
14 lb
CARB Compliant
CARB Compliant
Attachment System Compatible
Not Capable
Engine Brand
ECHO
Power Source
Gas-Powered
Anti-Vibration Handle
Yes
Engine Cycle
2-Cycle

Description

Gas-Powered Edger, Power Source Gas-Powered, Cutting Width Not Applicable, Cutting Depth 2 1/2 in, Line Diameter Not Applicable, Line Advance Not Applicable, Shaft Type Straight, Shaft Length 59 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Engine Cycle 2-Cycle, Engine Displacement 25.4 cc, Tool Weight 14 lb, Tool Series X Series, Powerhead Attachment Series Not Applicable, Engine Brand ECHO, Product Type Gas-Powered Lawn Edger, Anti-Vibration Handle Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.