Zoro Homepage

String Trimmer, Battery Powered, 56 V

  • Mfr # DSRM-2100BT

  • Zoro # G804851027


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Battery
Engine
Battery Powered
Cutting Width
14 to 16 in
Run Time
56 min
Battery Voltage
56 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSRM-2100BT
Zoro #
G804851027
UPC #
743184023549
Country of Origin
China

Dimensions

Cutting Width
14 to 16 in
Shaft Length
59 in
Line Diameter
0.1 in
Tool Length
66 15/16 in
Tool Height
9 1/16 in
Tool Width
11 5/8 in

Details

Item
Battery-Powered String Trimmer
Fuel Type
Battery
Engine
Battery Powered
Run Time
56 min
Battery Voltage
56 V
Fuel Tank Capacity
Not Gas Powered
Charge Time
38 min (Rapid Charger); 75 min (Standard Charger)
Line Advance
Bump
Shaft Type
Straight
Quick Snap Spool Replacement
No
Charger Replacement
793VN0; 793VN1
Battery Type
Li-Ion (sold separately)
Product Type
Cordless String Trimmer
Standards
ANSI Z87.1
Tool Series
eFORCE(R) Series
Motor Type
Brushless
Battery Platform
eFORCE(R)
Speed Settings
Variable
Equivalent Gas Engine Displacement
21.2 cc
Power Source
Cordless
Battery Model Number
LBP-56V125A, LBP-56V250A
Tool Weight
9.75 lb
Anti-Vibration Handle
Yes
Voltage
56 V
Number of Batteries to Operate
1
Attachment System Compatible
Not Capable
Charger Model Number
LC-56V2AAB; LC-56V4AAB
Bare Tool/Battery Included
Bare Tool

Description

Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 14 to 16 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 59 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Battery Platform eFORCE(R), Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.