Zoro Homepage

String Trimmer, Gas, Cutting 17" W

  • Mfr # SRM-2620T

  • Zoro # G4764370


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas
Engine
2 Stroke
Cutting Width
17 in
Engine Displacement
25.4 cc
Battery Amperage
Not Battery Operated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM-2620T
Zoro #
G4764370
UPC #
743184011492
Country of Origin
United States

Dimensions

Cutting Width
17 in
Line Diameter
0.07 in, 0.08 in, 0.1 in
Shaft Length
59 in

Details

Item
Gas-Powered String Trimmer
Fuel Type
Gas
Engine
2 Stroke
Engine Displacement
25.4 cc
Battery Amperage
Not Battery Operated
Fuel Tank Capacity
20.6 fl oz
Shaft Type
Straight
Anti Vibration Handle
Yes
HP
1.35 hp
Line Advance
Bump
Quick Snap Spool Replacement
Yes
Product Type
Gas-Powered String Trimmer
Engine Brand
ECHO
Tool Series
X Series
Gear Ratio
High Torque
Anti-Vibration Handle
Yes
Engine Cycle
2-Cycle
Tool Weight
12.8 lb
CARB Compliant
CARB Compliant
Horsepower
1.35 hp
Attachment System Compatible
Not Capable
Power Source
Gas-Powered

Description

Gas-Powered String Trimmer, Power Source Gas-Powered, Cutting Width 17 in, Cutting Depth Not Applicable, Line Diameter 0.07 in, 0.08 in, 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 59 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Engine Cycle 2-Cycle, Engine Displacement 25.4 cc, Tool Weight 12.8 lb, Tool Series X Series, Powerhead Attachment Series Not Applicable, Engine Brand ECHO, Product Type Gas-Powered String Trimmer, Anti-Vibration Handle Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.