Zoro Homepage

String Trimmer, Straight, 59" Shaft L

  • Mfr # SRM-3020

  • Zoro # G1228252


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas
Includes
Line, Trimmer Head
Engine
2 Stroke
Cutting Width
20 in
Engine Displacement
30.5 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM-3020
Zoro #
G1228252
UPC #
743184015513
Country of Origin
United States

Dimensions

Cutting Width
20 in
Shaft Length
59 in
Line Diameter
0.07 in, 0.08 in, 0.1 in
Tool Width
12 in
Tool Length
71 3/16 in
Tool Height
13 1/2 in

Details

Item
Gas-Powered String Trimmer
Fuel Type
Gas
Includes
Line, Trimmer Head
Engine
2 Stroke
Engine Displacement
30.5 cc
Battery Amperage
Not Battery Operated
Included Charger
No
Fuel Tank Capacity
24 fl oz
Anti Vibration Handle
Yes
Quick Snap Spool Replacement
Yes
Shaft Type
Straight
Line Advance
Bump
HP
1.8 hp
Product Type
Gas-Powered String Trimmer
Tool Series
X Series
Engine Cycle
2-Cycle
Anti-Vibration Handle
Yes
Attachment System Compatible
Not Capable
Engine Brand
ECHO
Power Source
Gas-Powered
Gear Ratio
Standard
Tool Weight
13.7 lb
Horsepower
1.8 hp
CARB Compliant
CARB Compliant

Description

Gas-Powered String Trimmer, Power Source Gas-Powered, Cutting Width 20 in, Cutting Depth Not Applicable, Line Diameter 0.07 in, 0.08 in, 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 59 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Engine Cycle 2-Cycle, Engine Displacement 30.5 cc, Tool Weight 13.7 lb, Tool Series X Series, Powerhead Attachment Series Not Applicable, Engine Brand ECHO, Product Type Gas-Powered String Trimmer, Anti-Vibration Handle Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.