Zoro Homepage

String Trimmer, Straight, 59" Shaft L

  • Mfr # SRM-3020T

  • Zoro # G1228611


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas
Includes
Line, Trimmer Head
Engine
2 Stroke
Cutting Width
20 in
Engine Displacement
30.5 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM-3020T
Zoro #
G1228611
UPC #
743184015520
Country of Origin
United States

Dimensions

Cutting Width
20 in
Shaft Length
59 in
Line Diameter
0.07 in, 0.08 in, 0.1 in
Tool Length
71 5/16 in
Tool Height
13 5/8 in
Tool Width
12 in

Details

Item
Gas-Powered String Trimmer
Fuel Type
Gas
Includes
Line, Trimmer Head
Engine
2 Stroke
Engine Displacement
30.5 cc
Battery Amperage
Not Battery Operated
Included Charger
No
Fuel Tank Capacity
24 fl oz
Quick Snap Spool Replacement
Yes
Shaft Type
Straight
Anti Vibration Handle
Yes
HP
1.8 hp
Line Advance
Bump
Product Type
Gas-Powered String Trimmer
CARB Compliant
CARB Compliant
Tool Series
X Series
Power Source
Gas-Powered
Engine Brand
ECHO
Gear Ratio
High Torque
Tool Weight
13.9 lb
Anti-Vibration Handle
Yes
Engine Cycle
2-Cycle
Attachment System Compatible
Not Capable
Horsepower
1.8 hp

Description

Gas-Powered String Trimmer, Power Source Gas-Powered, Cutting Width 20 in, Cutting Depth Not Applicable, Line Diameter 0.07 in, 0.08 in, 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 59 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Engine Cycle 2-Cycle, Engine Displacement 30.5 cc, Tool Weight 13.9 lb, Tool Series X Series, Powerhead Attachment Series Not Applicable, Engine Brand ECHO, Product Type Gas-Powered String Trimmer, Anti-Vibration Handle Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.