Zoro Homepage

String Trimmers, 55 min. Run Time

  • Mfr # CST-58VBT

  • Zoro # G1228569


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Battery
Includes
String Head Pre-Wound
Engine
Electric
Cutting Width
16 1/4 in
Engine Displacement
Not Gas Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-58VBT
Zoro #
G1228569
UPC #
046396013422
Country of Origin
China

Dimensions

Cutting Width
16 1/4 in
Line Diameter
0.1 in
Shaft Length
59 in

Details

Item
Battery-Powered String Trimmer
Fuel Type
Battery
Includes
String Head Pre-Wound
Engine
Electric
Engine Displacement
Not Gas Powered
Run Time
55 min
Battery Amperage
2.0Ah
Battery Voltage
58 V
Included Charger
No
Fuel Tank Capacity
Not Gas Powered
Charge Time
30 min
Quick Snap Spool Replacement
Yes
Shaft Type
Straight
Charger Replacement
CBC-58VA
Battery Type
Li-Ion
Line Advance
Bump
Anti Vibration Handle
Yes
Product Type
Cordless String Trimmer
Anti-Vibration Handle
Yes
Bare Tool/Battery Included
Bare Tool
Battery Platform
eFORCE(R)
Attachment System Compatible
Not Capable
Number of Batteries to Operate
1
Voltage
58 V
Tool Series
ECHO Series
Power Source
Cordless
Charger Model Number
CBC-58VA

Description

Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 16 1/4 in, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 59 in, Attachment System Compatible Not Capable, Battery Platform eFORCE(R), Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Equivalent Gas Engine Displacement Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.