Zoro Homepage

Tiller/Cultivator, 21.2CC, 10 In. Depth

  • Mfr # TC-210AA

  • Zoro # G8988332


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Tilling Depth
10 in
Length of Tines
9 in
Engine Displacement
21.2 cc
Working Width
9 in
Start Type
Manual Recoil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-210AA
Zoro #
G8988332
UPC #
743184994542
Country of Origin
United States

Dimensions

Tilling Depth
10 in
Length of Tines
9 in
Working Width
9 in

Details

Item
Gas-Powered Tiller/Cultivator
Engine Displacement
21.2 cc
Start Type
Manual Recoil
Drive System
Gear Drive
Compliance
CARB, EPA
Standards
CARB, EPA
Product Type
Tiller/Cultivator
CARB Compliant
CARB Compliant
Tine Rotation
Forward and Reverse
Tine Location
Front
Tool Weight
20 lb
Number of Tines
4
Engine Cycle
2-Cycle

Description

Gas-Powered Tiller/Cultivator, Tine Location Front, Tine Rotation Forward and Reverse, Working Width 9 in, Tilling Depth 10 in, Length of Tines 9 in, Engine Displacement 21.2 cc, Engine Cycle 2-Cycle, Start Type Manual Recoil, Tool Weight 20 lb, CARB Compliant CARB Compliant, Drive System Gear Drive, Standards CARB, EPA, Product Type Tiller/Cultivator, Number of Tines 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.