Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trimmer Blower Combo Kit, 2.5AhBatt/Charg

  • Mfr # DCP-BVRVS1B

  • Zoro # G604851159


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Includes Case
Case Not Included
Number of Tools
3
Battery Chemistry
Li-Ion
Other Tools and Accessories Included
Blower, String Trimmer
All Product Types Included
Blower, String Trimmer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCP-BVRVS1B
Zoro #
G604851159
UPC #
743184024003
Country of Origin
China

Details

Item
String Trimmer
Includes Case
Case Not Included
Number of Tools
3
Battery Chemistry
Li-Ion
Other Tools and Accessories Included
Blower, String Trimmer
All Product Types Included
Blower, String Trimmer
Battery Capacity
(1) 2.5 Ah
Wireless Tool Tracking
No
Power Source
Cordless
Battery Manufacturing Model Number
LBP-56V125A
Voltage
56 V DC
Number of Batteries Included
1

Description

String Trimmer, Voltage 56 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (1) 2.5 Ah, Number of Batteries Included 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.