Zoro Homepage

Trimmer Head, 5 In. Dia.

  • Mfr # 21560031

  • Zoro # G5298657


product price: $40.89
/ea

Key Features

Diameter
0.095 in
For Use With
MFG. NO. SRM-225, SRM-225C, SRM-230SP, SRM-230SPC, SRM-266T, SRM-266TC, SRM-280T, SRM-280TC, SRM-280U, SRM-280UC
Material
Poly
Compatible Manufacturer Number
21560031, 21560070
Trimmer Line Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21560031
Zoro #
G5298657
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.095 in
Overall Length
20 ft

Details

Item
String Trimmer Head
For Use With
MFG. NO. SRM-225, SRM-225C, SRM-230SP, SRM-230SPC, SRM-266T, SRM-266TC, SRM-280T, SRM-280TC, SRM-280U, SRM-280UC
Material
Poly
Compatible Manufacturer Number
21560031, 21560070
Trimmer Line Shape
Round
Compatible Product Type
ECHO SRM Models, ECHOmatic Pro
Product Type
String Trimmer Head
Color
Black

Description

String Trimmer Head, Product Type String Trimmer Head, Color Black, Diameter 0.095 in, Material Poly, Compatible Manufacturer Number 21560031, 21560070, Trimmer Line Shape Round, Overall Length 20 ft, Compatible Grainger Part Number SRM, Compatible Product Type ECHO SRM Models, ECHOmatic Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.