Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trimmer Line, 0.095" dia., 253 ft. L

  • Mfr # 330095071

  • Zoro # G3784711


product price: $32.39
/ea

Key Features

Diameter
0.095 in
Length
253 ft
For Use With
Any String Trimmer
Material
Nylon
Overall Length
253 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330095071
Zoro #
G3784711
UPC #
743184014134
Country of Origin
United States

Dimensions

Diameter
0.095 in
Length
253 ft
Overall Length
253 ft

Details

Item
String Trimmer Line
For Use With
Any String Trimmer
Material
Nylon
Compatible Product Type
String Trimmers
Product Type
String Trimmer Line
Color
Black
Trimmer Line Shape
Twisted
Compatible Manufacturer Number
DSRM-2100, DSRM-2600, DSRM-2600U, SRM-2620

Description

String Trimmer Line, Product Type String Trimmer Line, Color Black, Diameter 0.095 in, Material Nylon, Compatible Manufacturer Number DSRM-2100, DSRM-2600, DSRM-2600U, SRM-2620, Trimmer Line Shape Twisted, Overall Length 253 ft, Compatible Grainger Part Number SRM, Compatible Product Type String Trimmers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.