Trimmer Line, 0.095" dia., 885 ft. L
Mfr # 330095073
Zoro # G3784827
product price: $67.99
/eaKey Features
Diameter
0.095 in
Length
885 ft
For Use With
Any String Trimmer
Material
Nylon
Product Type
String Trimmer Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330095073
Zoro #
G3784827
UPC #
743184014141
Country of Origin
United States
Dimensions
Diameter
0.095 in
Length
885 ft
Overall Length
885 ft
Details
Item
String Trimmer Line
For Use With
Any String Trimmer
Material
Nylon
Product Type
String Trimmer Line
Compatible Product Type
String Trimmers
Compatible Manufacturer Number
DSRM-2100, DSRM-2600, DSRM-2600U, SRM-2620
Color
Black
Trimmer Line Shape
Twisted
Description
String Trimmer Line, Product Type String Trimmer Line, Color Black, Diameter 0.095 in, Material Nylon, Compatible Manufacturer Number DSRM-2100, DSRM-2600, DSRM-2600U, SRM-2620, Trimmer Line Shape Twisted, Overall Length 885 ft, Compatible Grainger Part Number SRM, Compatible Product Type String Trimmers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.