Trimmer Line, 0.105" dia., 1132 ft. L
Mfr # 330105075
Zoro # G3784790
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Diameter
0.105 in
Length
1,132 ft
For Use With
Any String Trimmer
Material
Nylon
Trimmer Line Shape
Twisted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330105075
Zoro #
G3784790
UPC #
743184014196
Country of Origin
United States
Dimensions
Diameter
0.105 in
Length
1,132 ft
Overall Length
1,132 ft
Details
Item
String Trimmer Line
For Use With
Any String Trimmer
Material
Nylon
Trimmer Line Shape
Twisted
Product Type
String Trimmer Line
Compatible Product Type
String Trimmers
Color
Black
Compatible Manufacturer Number
DSRM-2100, DSRM-2600, DSRM-2600U, SRM-2620
Description
String Trimmer Line, Product Type String Trimmer Line, Color Black, Diameter 0.105 in, Material Nylon, Compatible Manufacturer Number DSRM-2100, DSRM-2600, DSRM-2600U, SRM-2620, Trimmer Line Shape Twisted, Overall Length 1,132 ft, Compatible Grainger Part Number SRM, Compatible Product Type String Trimmers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.